Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
7/8-14 UNF Or. S/P 374 HSS-PM NIT+OX Tap
By SwissTech
Order Code:
ZT1161631X
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/7-8-14-unf-or-s-p-374-hss-pm-nit%2Box-tap/p/ZT1161631X
Add to quotation
Schedule an order and save 5%
View all Machine Taps
Description
For through holes. Taper lead to DIN form B (4.5 x P) Tapping Tolerance to 6HX 2BX.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 7/8-14 UNF Or. S/P 374 HSS-PM NIT+OX Tap
Material Application
High-temperature Alloys
Nickel
Titanium Alloys
Finish/Coating
Steam Tempered
Nitride
Material
Powdered Metal High Speed Steel
Class of Fit
2BX
Square Width
14.5mm
Coolant Delivery
External
Number of Flutes
3
Shank Diameter
18mm
Overall Length
125mm
Thread Standard
UNF
Thread Size
7/8"x14
Material Grade
HSS-PM
Thread Length
26mm
Ring Colour
Orange
Thread Direction
Right Hand
Tap Type
Spiral Point
Dimensions Standard
DIN 371/376
Teeth per Inch
14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome