7/8"x9 UNC HSSE-V3 2B DIN2183VA-SFT Sp/Fl Tap

Order Code: ZT3809123S

£129.99 Inc VAT (20%)


Description

OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.

Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 2.5 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 7/8"x9 UNC HSSE-V3 2B DIN2183VA-SFT Sp/Fl Tap
  • Thread Standard
    UNC
  • Tap Type
    Spiral Flute
  • MFR Part No.
    75252660
  • Material
    HSS-EV3
  • Teeth per Inch
    9
  • Thread Size
    7/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome