75246220 Spiral Flute UNF (Unified Fine) High Performance Machine Tap Hss-Ev

Order Code: ZT3302066S

£39.99 Inc VAT (20%)


Description

OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.

Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 2.5 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 75246220 Spiral Flute UNF (Unified Fine) High Performance Machine Tap Hss-Ev
  • MFR Part No.
    75246220
  • Teeth per Inch
    40
  • Tap Type
    Spiral Flute
  • Thread Standard
    UNF
  • Material
    HSS-EV3
  • Thread Size
    No.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome