75250450 Spiral Flute UNF (Unified Fine) High Performance Machine Tap Hss-Ev

Order Code: ZT3302073S

£82.99 Inc VAT (20%)


Description

OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.

Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 2.5 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 75250450 Spiral Flute UNF (Unified Fine) High Performance Machine Tap Hss-Ev
  • Teeth per Inch
    18
  • MFR Part No.
    75250450
  • Material
    HSS-EV3
  • Tap Type
    Spiral Flute
  • Thread Standard
    UNF
  • Thread Size
    5/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome