75251750 Spiral Flute UNF (Unified Fine) High Performance Machine Tap Hss-Ev

Order Code: ZT3302082S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.

Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 2.5 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 75251750 Spiral Flute UNF (Unified Fine) High Performance Machine Tap Hss-Ev
  • Thread Size
    3/4in
  • Thread Standard
    UNF
  • MFR Part No.
    75251750
  • Material
    HSS-EV3
  • Teeth per Inch
    16
  • Tap Type
    Spiral Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome