Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
803 M2 HSS-E Type N Tap
By Guhring
Order Code:
ZT1039875P
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/803-m2-hss-e-type-n-tap/p/ZT1039875P
Add to quotation
View all Machine Taps
Description unavailable
Specifications
Specifications for 803 M2 HSS-E Type N Tap
Tap Type
Straight Flute
Material
HSS-E
MFR Part No.
00803 002.000
Thread Size
M2
Finish/Coating
Bright
Thread Standard
Metric
Series
803
ISO Category
P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome