803 M3X0.5 HSS-E Straight Flute Spiral Point Tap - DIN 371

Order Code: ZT1161315X

£19.99 Inc VAT (20%)


Description

Series 803 HSS-E Straight Flute Spiral Point Tap

• HSS-E (Cobalt)
• Chamfer: Form B • 3.5 - 5
• Manufactured to DIN 371
• For Through holes
• External coolant
• Yellow Ring
• Straight flute - Spiral point

See full description
Specifications for 803 M3X0.5 HSS-E Straight Flute Spiral Point Tap - DIN 371
  • Thread Direction
    Right Hand
  • Square Width
    2.70mm
  • Tapping Depth
    18.00mm
  • Series
    803
  • Thread Size
    M3
  • Dimensions Standard
    DIN 371
  • Overall Length
    56.00mm
  • Material
    Cobalt High Speed Steel
  • Class of Fit
    6H
  • Tap Type
    Spiral Point
  • Pitch
    0.5
  • Shank Diameter
    3.5mm
  • MFR Part No.
    00803 003.000
  • Finish/Coating
    Bright
  • Number of Flutes
    3
  • Thread Standard
    Metric Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome