812 M2.5X045 HSS-E Spiral Flute Tap - DIN 371

Order Code: ZT1161323X

£24.99 Inc VAT (20%)


Description

Series 812 HSS-E Spiral Flute Tap

• HSS-E (Cobalt).
• Chamfer: Form C
• Manufactured to DIN 371
• For Blind holes
• Black Ring
• External coolant

See full description
Specifications for 812 M2.5X045 HSS-E Spiral Flute Tap - DIN 371
  • Thread Direction
    Right Hand
  • Pitch
    0.45
  • Number of Flutes
    2
  • Thread Size
    M2.5
  • Dimensions Standard
    DIN 371
  • MFR Part No.
    00812 002.500
  • Square Width
    2.1mm
  • Overall Length
    50mm
  • Series
    812
  • Thread Standard
    Metric Coarse
  • Material
    Cobalt High Speed Steel
  • Class of Fit
    6H
  • Finish/Coating
    Bright
  • Shank Diameter
    2.8mm
  • Tap Type
    Machine Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome