827 M8X1.00 HSS-E Type N Fine Tap

Order Code: ZT1161331X

£33.99 Inc VAT (20%)


Description

Series 827
Standard: DIN 374
Tool Material: HSS-E (Cobalt)
Spiral Point: Straight flute
Chamfer Form: B • 3.5 - 5
Class of Fit: ISO 2(6H)
Through holes
Bright finish
External cooling

See full description
Specifications for 827 M8X1.00 HSS-E Type N Fine Tap
  • Material
    HSS-E
  • Thread Standard
    Metric
  • Thread Size
    M18
  • Series
    827
  • Pitch
    1mm
  • MFR Part No.
    00827 008.005
  • Tap Type
    Machine Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome