831 M12X1.50 HSCo Type GG Fine Tap

Order Code: ZT1161332X

£35.99 Inc VAT (20%)


Description

Series 831
Standard: DIN 374
Tool Material: HSS-E (Cobalt)
Spiral Point: Straight flute
Chamfer Form: C • 2 - 3
Class of Fit: 6HX

See full description
Specifications for 831 M12X1.50 HSCo Type GG Fine Tap
  • Thread Size
    M12
  • Series
    831
  • Material
    Cobalt High Speed Steel
  • Thread Standard
    Metric
  • MFR Part No.
    00831 012.007
  • Pitch
    1.5
  • Tap Type
    Machine Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome