838 M2.5 HSCo Type N Tap

Order Code: ZT1161335X

£25.99 Inc VAT (20%)


Description

Series 838
Standard: DIN 371
Tool Material: HSS-E (Cobalt)
Spiral point: Straight flute
Chamfer: Form B • 3.5 - 5
Class of Fit: ISO 2(6H)
Bright finish
External cooling

See full description
Specifications for 838 M2.5 HSCo Type N Tap
  • Tap Type
    Machine Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome