876 5/16" UNC HSS-E TYPENR35 Tap

Order Code: ZT1161338X

£32.99 Inc VAT (20%)


Description

Series 876
Standard: DIN 371, DIN 2184-1
Tool Material: HSS-E (Cobalt)
Spiral Flute
Chamfer Form: C • 2-3
Tolerance: 2B
Right hand
Bright finish
External cooling

See full description
Specifications for 876 5/16" UNC HSS-E TYPENR35 Tap
  • Material
    HSS-E
  • Finish/Coating
    Bright
  • Tap Type
    N R40
  • Teeth per Inch
    18
  • MFR Part No.
    00876 007.938
  • Thread Standard
    UNC
  • Thread Size
    5/16in
  • Series
    876
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome