Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
876 1/4" UNC HSS-E Type NR35 Tap
By Guhring
Order Code:
ZT2493266S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/876-quarter-inch-unc-hss-e-type-nr35-tap/p/ZT2493266S
Add to quotation
View all Machine Taps
Description unavailable
Specifications
Specifications for 876 1/4" UNC HSS-E Type NR35 Tap
Series
876
MFR Part No.
00876 006.350
Material
HSS-E
Tap Type
N R40
Finish/Coating
Bright
Thread Standard
UNC
Thread Size
1/4in
ISO Category
P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome