877 M2.5 DIN-371 PM-HSS-E Sp/Pt Tap

Order Code: ZT1275541X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Series 877
Standard DIN 371
Tool Material HSS-E PM
Spiral Point Straight flute
Chamfer Form B • 3.5 - 5
Class of Fit ISO 2(6H)
Through holes
Bright finish
External cooling

See full description
Specifications for 877 M2.5 DIN-371 PM-HSS-E Sp/Pt Tap
  • Material
    HSS-E-PM
  • Thread Length
    9
  • Finish/Coating
    Bright
  • Class of Fit
    ISO2/6H
  • Tap Type
    Spiral Point
  • Thread Size
    M 2,5
  • Number of Flutes
    3
  • Thread Standard
    M
  • Dimensions Standard
    DIN 371
  • Thread Direction
    Right Hand
  • Overall Length
    50cm
  • Shank Diameter
    2.8
  • Square Width
    2.1
  • Tapping Depth
    14.5
  • Helix Angle
    0
  • Series
    877
  • MFR Part No.
    00877 002.500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome