888 M4x0.70mm HSS-Co L/Shank Sp/Fltap

Order Code: ZT1719880S

£44.99 Inc VAT (20%)


Description

Series 888
Standard: Guhring std.
Tool Material: HSS-E PM
Spiral Point: Spiral flute
Chamfer Form C • 2 - 3
Class of Fit ISO 2(6H)
Blind holes
Bright finish
External cooling
Right hand

See full description
Specifications for 888 M4x0.70mm HSS-Co L/Shank Sp/Fltap
  • Thread Size
    M4
  • Thread Standard
    Metric
  • Finish/Coating
    Bright
  • Tap Type
    Spiral Flute
  • Overall Length
    125mm
  • Class of Fit
    ISO2/6H
  • Series
    888
  • Shank Diameter
    4.5mm
  • Square Width
    3.4mm
  • Number of Flutes
    3
  • Thread Length
    8mm
  • Material
    Cobalt High Speed Steel
  • Tapping Depth
    21mm
  • Thread Direction
    Right Hnd
  • Material Grade
    M35
  • Dimensions Standard
    Guhring Standard
  • Helix Angle
    40°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome