9/16"x12 UNC HSSE-V3 2B DIN2183VA-SFT Sp/Fl Tap

Order Code: ZT3809144S

£69.99 Inc VAT (20%)


Description

OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.

Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 2.5 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 9/16"x12 UNC HSSE-V3 2B DIN2183VA-SFT Sp/Fl Tap
  • Teeth per Inch
    12
  • Thread Standard
    UNC
  • Material
    HSS-EV3
  • Tap Type
    Spiral Flute
  • MFR Part No.
    75249450
  • Thread Size
    9/16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome