9/16x12 UNC Va-Pot DIN2183 Tap

Order Code: ZT3809189S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

OSG VA-POT Series spiral point high performance machine taps are for threading through holes.

Suitable for stainless steels and most ferrous
materials. Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 9/16x12 UNC Va-Pot DIN2183 Tap
  • Teeth per Inch
    12
  • Series
    VA-POT
  • Tap Type
    Spiral Point
  • MFR Part No.
    75149450
  • Thread Standard
    UNC
  • Thread Size
    9/16in
  • Material
    HSS-EV3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome