920 M4 HSCo Type N Fluteless S-Tap

Order Code: ZT1249728X

£33.99 Inc VAT (20%)


Description

Series 920
Standard: DIN 371, DIN 2174
Tool material: HSS-E (Cobalt)
Fluteless
Chamfer: Form C • 2-3
Class of fit: 6GX
Through holes
Blind holes
TiN coated
External cooling

See full description
Specifications for 920 M4 HSCo Type N Fluteless S-Tap
  • Overall Length
    63cm
  • Class of Fit
    6GX
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    TiN
  • Dimensions Standard
    DIN 371
  • Square Width
    3.4
  • Thread Direction
    Right Hand
  • Thread Length
    12
  • Material Grade
    M35
  • Thread Size
    M 4
  • Thread Standard
    M
  • Tapping Depth
    21
  • Series
    920
  • Shank Diameter
    4.5
  • Tap Type
    Fluteless
  • Helix Angle
    0
  • Number of Flutes
    0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome