964 1/8" BSP HSCo Type NR15 Tap

Order Code: ZT1161355X

£41.99 Inc VAT (20%)


Description

Series 964
Standard: DIN 5156
Tool material: HSS-E (Cobalt)
Spiral flute
Chamfer: form C • 2 - 3
Blind holes
Bright finish
External cooling

See full description
Specifications for 964 1/8" BSP HSCo Type NR15 Tap
  • Tap Type
    N R15
  • MFR Part No.
    00964 009.728
  • Thread Size
    1/8in
  • Thread Standard
    BSP
  • Finish/Coating
    Bright
  • Series
    964
  • Material
    Cobalt High Speed Steel
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome