Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
E002 M10x1.50mm Spiral Flutemtt-X Tin Tap
By Dormer
Order Code:
ZT3472498S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/e002-m10x1-50mm-spiral-flutemtt-x-tin-tap/p/ZT3472498S
Add to quotation
Schedule an order and save 5%
View all Machine Taps
Description
Titanium Nitride Finish
Tags:
#BulkDiscount
Specifications
Specifications for E002 M10x1.50mm Spiral Flutemtt-X Tin Tap
Number of Flutes
3
Thread Size
M10
Thread Length
15mm
Series
E002TIN
Material Grade
M35
Material
Cobalt High Speed Steel
MFR Part No.
E002TINM10
Class of Fit
6H
Shank Diameter
10mm
Dimensions Standard
ISO 529
Thread Direction
Right Hnd
Thread Standard
Metric Coarse
Finish/Coating
TiN
Pitch
1.5mm
Tapping Depth
35mm
Overall Length
80mm
Tap Type
Spiral Flute
Machine Tap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome