Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
E291 M6 HSS-E 6HX HSS-E Fluteless Machine Tap
By Dormer
Order Code:
ZT1162088X
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/e291-m6-hss-e-6hx-hss-e-fluteless-machine-tap/p/ZT1162088X
Add to quotation
Schedule an order and save 5%
View all Machine Taps
Description
Size range: M3 - M16.
Tapping tolerance: 6HX.
Tags:
#BulkDiscount
Specifications
Specifications for E291 M6 HSS-E 6HX HSS-E Fluteless Machine Tap
Dimensions Standard
DIN 2174
Thread Length
15.0mm
Thread Standard
Metric Coarse
MFR Part No.
E291M6
Shank Diameter
6.0mm
Finish/Coating
Bright
Square Width
4.9mm
Material Grade
M35
Overall Length
80.0mm
Class of Fit
6HX
Tap Type
Fluteless
Thread Direction
Right Hand
Material
Cobalt High Speed Steel
Thread Size
M6
Pitch
1.00
Tapping Depth
30.0mm
Number of Flutes
5
Ring Colour
No Coloured Ring
Series
E291
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome