0
1
2

E397 1/4 UNF HSS-E-PM TICN 6HX Spiral Point Tap DIN 371/6

Order Code: ZT4790990S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 +£21.158%


Description

These spiral point taps are expertly engineered for threading through holes in various materials, perfect for use in the automotive, aerospace, and general engineering sectors. These taps feature versatile geometry that excels in medium to high strength and softer materials, preventing clamping and oversized threads. The unique combination of modified edge treatment and 3-radii flute profile ensures cutting-edge stability, reduced risk of edge chipping, and optimal swarf control.

Features and Benefits
• Modified edge treatment provides exceptional cutting-edge stability
• 3-radii flute profile enhances cutting control
• TiCN coating offers high wear resistance
• Powder metallurgy HSS-E-PM substrate optimises toughness and edge hardness

See full description
Specifications for E397 1/4 UNF HSS-E-PM TICN 6HX Spiral Point Tap DIN 371/6
  • Overall Length
    80mm
  • Thread Size
    1/4 UNF
  • Thread Length
    15mm
  • Material Grade
    HSS-PM
  • Number of Flutes
    3
  • MFR Part No.
    8464226
  • Material
    HSS-E-PM
  • Pitch
    28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome