0
1
2

E398 1/2 UNF HSS-E-PM TICN 6HX Spiral Flute Tap DIN 371/6

Order Code: ZT4790958S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.398%


Description

Crafted for automotive, aerospace, and engineering applications, these E398 taps are perfect for threading blind holes with high precision. Made from high-speed steel with powder metallurgy (HSS-E-PM) and coated with TiCN, each tap offers excellent wear resistance and durability while the spiral flute design ensures efficient chip evacuation, preventing clogging.

Features and Benefits
• Versatile geometry prevents clamping in medium to high strength materials and avoids oversized threads in soft materials
• Modified edge treatment and rounding increases cutting edge stability and reduces the risk of edge chipping
• 3-radii flute profile provides maximum control of cutting properties and ensures proper swarf control
• TiCN coating offers high wear resistance with a low coefficient of friction

See full description
Specifications for E398 1/2 UNF HSS-E-PM TICN 6HX Spiral Flute Tap DIN 371/6
  • MFR Part No.
    8464233
  • Helix Angle
    48°
  • Overall Length
    110mm
  • Material
    HSS-E-PM
  • Pitch
    20mm
  • Thread Size
    1/2in
  • Thread Length
    18mm
  • Material Grade
    HSS-PM
  • Thread Standard
    UNF
  • Number of Flutes
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome