0
1
2

E398 1/4 UNF HSS-E-PM TICN 6HX Spiral Flute Tap DIN 371/6

Order Code: ZT4790930S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.436%
10 +£22.8712%


Description

Crafted for automotive, aerospace, and engineering applications, these E398 taps are perfect for threading blind holes with high precision. Made from high-speed steel with powder metallurgy (HSS-E-PM) and coated with TiCN, each tap offers excellent wear resistance and durability while the spiral flute design ensures efficient chip evacuation, preventing clogging.

Features and Benefits
• Versatile geometry prevents clamping in medium to high strength materials and avoids oversized threads in soft materials
• Modified edge treatment and rounding increases cutting edge stability and reduces the risk of edge chipping
• 3-radii flute profile provides maximum control of cutting properties and ensures proper swarf control
• TiCN coating offers high wear resistance with a low coefficient of friction

See full description
Specifications for E398 1/4 UNF HSS-E-PM TICN 6HX Spiral Flute Tap DIN 371/6
  • MFR Part No.
    8464230
  • Overall Length
    80mm
  • Number of Flutes
    3
  • Helix Angle
    48°
  • Material Grade
    HSS-PM
  • Thread Length
    10mm
  • Pitch
    28
  • Material
    HSS-E-PM
  • Thread Size
    1/4 UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome