First Base Bumpcap Classic Grey SP 70mm

Order Code: ZT1719692S

£13.49 Inc VAT (20%)
£13.993.5% off


Description

Designed to protect against knocks and bumps, the First Base™ classic bump caps are available in a wide range of colours and peak lengths. Lightweight and easy to adjust, they're the perfect choice for low-risk industrial tasks. The It is designed to provide the wearer with protection in a wide range of low risk applications. The material used for the cap is the cotton and polyester. The peak length of the cap is reduced 55 mm and it is navy blue in colour.

Features and Benefits
• Contoured sides allow other PPE to be easily worn in conjunction
• Side mesh ventilation enhances wearer comfort
• The flexible shell design fits a wide range of head sizes (52cm - 65cm)
• The fabric cap is machine washable to maintain hygiene and extend the product life
• Available with either a standard peak (70mm), micro peak (25mm) or reduced peak (55mm) to suit all requirements
• Available in a choice of colours to suit company uniforms

Typical Applications
• Aerospace
• Automotive
• Facilities management
• Logistics
• Transport
• Constabulary

Standards
• CE Certified
• EN812:2012

Warnings
• Must not be used to replace mandatory safety helmets

See full description
Specifications for First Base Bumpcap Classic Grey SP 70mm
  • Series
    First Base
  • Colour
    Grey
  • MFR Part No.
    7100217862
  • Standards Met
    EN 812
  • Peak Style
    Standard Peak
  • Ventilation Type
    Vented
  • Fits Head Size
    54cm to 62cm
  • Outer Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome