Fixed Stapling Machine, For Flat Stapling, Mechanical For Staples 15 - 22mm

Order Code: ZT2740309S

£2,299.99 Inc VAT (20%)


Description

Fixed stapling machine, for flat stapling, mechanical for staples 15 - 22 mm. Supplied = assembled. Product type = bottom staplers. Model = mechanical. Open/closed stapling = closed. Max. load of clamps = 250 pcs. Application = single fluted cardboard, double fluted cardboard. Leg length = 15/18/22 mm. Rear length = 35 mm. Height = 920 mm. Width = 750 mm. Depth = 1350 mm. Material = metal. Robust and space saving design. Bottom stapler for stapling telescopic-type boxes in different thicknesses up to double fluted corrugated cardboard. Staple opening 60 mm, insertion depth 400 mm. Dimensions approx. 920 x 750 x 1350 mm.

See full description
Specifications for Fixed Stapling Machine, For Flat Stapling, Mechanical For Staples 15 - 22mm
  • Material
    Metal
  • Product Type
    Bottom Staplers
  • Supplied
    Assembled
  • Height
    920mm
  • Depth
    1350mm
  • Leg Length
    15 / 18 / 22mm
  • Load of Clamps
    250
  • Width
    750mm
  • Rear Length
    35mm
  • Open/Closed Stapling
    Closed
  • Model
    Mechanical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome