1/2" BSW 1066QS Sp/Fl HSS-EV3 Tap

Order Code: ZT1160530X

£49.99 Inc VAT (20%)


Description

1066QS
HSS EV3. Made from 3% vanadium super grade HSS. Increased vanadium produces toughness without adding brittleness. For blind holes. To ISO 529:1975
Size: 1/2" x 12 BSW.

Specifications for 1/2" BSW 1066QS Sp/Fl HSS-EV3 Tap
  • Series
    1066-QS
  • Thread Size
    1/2in
  • Teeth per Inch
    12
  • Thread Standard
    BSW
  • Tap Type
    Spiral Flute
  • Material
    HSS-EV3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome