1/2"X16 BSF HSS Spiral Flute Tap ISO 529 Short Machine - Bright Finish

Order Code: ZT1241235P

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

BSF - Spiral Flute Taps (ISO 529)

Specifications for 1/2"X16 BSF HSS Spiral Flute Tap ISO 529 Short Machine - Bright Finish
  • Material
    HSS
  • Finish/Coating
    Bright Finish
  • Thread Size
    1/2in
  • Thread Standard
    BSF
  • Type
    Spiral Flute Tap
  • Finish
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome