1/2X13 UNC VA-POT DIN2183 Tap

Order Code: ZT1160389X

£49.99 Inc VAT (20%)


Description

OSG VA-POT Series spiral point high performance machine taps are for threading through holes.

Suitable for stainless steels and most ferrous
materials. Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 1/2X13 UNC VA-POT DIN2183 Tap
  • Thread Size
    1/2
  • Thread Standard
    UNC
  • MFR Part No.
    75148950
  • Material
    HSS-EV3
  • Tap Type
    Spiral Point
  • Series
    VA-POT
  • Teeth per Inch
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome