M20563 M16 Paradur X-pert Sp/Fl HSS-E Tap

Order Code: ZT1317669X

£139.99 Inc VAT (20%)


Description

M20513 / 20563
VAP

M DIN13
2.5xD

Manufactured from HSS-E steel to DIN 371/6

For blind holes.

Taper lead to DIN C = 2 - 3 thread.
Tapping tolerance to 6HX.
40° helix angle
Higher positioned core
Materials from 350 to 1200 N/mm² or 36 HRC
For long-chipping materials.


Suitable for the following Material Groups: P . M.
DIN 371/6

See full description
Specifications for M20563 M16 Paradur X-pert Sp/Fl HSS-E Tap
  • Thread Size
    M16
  • Tap Type
    Spiral Flute
  • Thread Standard
    Metric
  • Finish/Coating
    VAP
  • Pitch
    2mm
  • Dimensions Standard
    DIN 376
  • ISO Category
    M
    P
  • MFR Part No.
    6149794
  • ISO Designation
    M20563-M16
  • Series
    Paradur X�pert M
  • Material
    HSS-E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome