Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
M24x1.5 HSSE-V3 6H DIN 374VA-SFTSP/FL Tap
By Osg
Order Code:
ZT3809184S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/m24x1-5-hsse-v3-6h-din-374va-sftsp-fl-tap/p/ZT3809184S
Add to quotation
View all Machine Taps
Description
Conform to: ISO 2/6H
Specifications
Specifications for M24x1.5 HSSE-V3 6H DIN 374VA-SFTSP/FL Tap
Pitch
1.5mm
Material
HSS-EV3
MFR Part No.
65525060
Dimensions Standard
DIN 374
Tap Type
Spiral Flute
Thread Standard
Metric
Thread Size
M24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome