Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
M3x0.5 HSSE-V3 6G DIN 371VA-POTSP/PT Tap
By Osg
Order Code:
ZT3809060S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.49
5%
1
Add to basket
Get it in
12-15
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/m3x0-5-hsse-v3-6g-din-371va-potsp-pt-tap/p/ZT3809060S
Add to quotation
View all Machine Taps
Description
Conform to: ISO3/6G
Tags:
#BulkDiscount
Specifications
Specifications for M3x0.5 HSSE-V3 6G DIN 371VA-POTSP/PT Tap
Material
HSS-EV3
Series
VA-POT
Pitch
0.5mm
Thread Size
M3
Tap Type
Spiral Point
MFR Part No.
63813899
Thread Standard
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome