Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
M4x0.5 HSSE-V3 6H DIN 374VA-POTSP/PT Tap
By Osg
Order Code:
ZT3809103S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/m4x0-5-hsse-v3-6h-din-374va-potsp-pt-tap/p/ZT3809103S
Add to quotation
View all Machine Taps
Description
Conform to: ISO 2/6H
Specifications
Specifications for M4x0.5 HSSE-V3 6H DIN 374VA-POTSP/PT Tap
Pitch
0.5mm
Thread Standard
Metric
Dimensions Standard
DIN 374
Series
VA-POT
Material
HSS-EV3
MFR Part No.
63714560
Tap Type
Spiral Point
Thread Size
M4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome