Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
M5x0.5 HSSE-V3 6H DIN 374VA-SFTSP/FL Tap
By Osg
Order Code:
ZT3809181S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/m5x0-5-hsse-v3-6h-din-374va-sftsp-fl-tap/p/ZT3809181S
Add to quotation
View all Machine Taps
Description
Conform to: ISO 2/6H
Specifications
Specifications for M5x0.5 HSSE-V3 6H DIN 374VA-SFTSP/FL Tap
Tap Type
Spiral Flute
MFR Part No.
65515160
Thread Standard
Metric
Thread Size
M5
Pitch
0.5mm
Material
HSS-EV3
Dimensions Standard
DIN 374
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome