M8x1.25 HSS-CO8 6HX DIN371V-NRT-2P Fluteless Tap

Order Code: ZT3922170S

£60.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

OSG V-NRT-2P series Fluteless taps HSS-Co 8% are suitable for threading through holes.

Suitable for aluminium, stainless steels and steels 850N/mm
Metric Coarse 6HX.
2 Pitch Chamfer lead.
V Coating multi-layered TiCN.
With oil grove.
DIN 371 Reinforced shank.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for M8x1.25 HSS-CO8 6HX DIN371V-NRT-2P Fluteless Tap
  • Tap Type
    Fluteless
  • Thread Size
    M8
  • Thread Standard
    Metric
  • Pitch
    1.3mm
  • Material
    Cobalt High Speed Steel
  • MFR Part No.
    66716168

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome