Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
MF10X1.25 HSS Spiral Flute Tap ISO 529 Short Machine 6H - P0 Bright Finish
By Presto
Order Code:
ZT1241523P
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/mf10x1-25-hss-spiral-flute-tap-iso-529-short-machine-6h-p0-bright-finish/p/ZT1241523P
Add to quotation
View all Machine Taps
Description
Metric Fine - Spiral Flute Taps (ISO 529)
Tags:
#BulkDiscount
Specifications
Specifications for MF10X1.25 HSS Spiral Flute Tap ISO 529 Short Machine 6H - P0 Bright Finish
Class of Fit
6H
Product Type
Spiral Flute Tap
Type
Short Machine
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome