NO.6 UNF 1066-SFT Sp/Fl H SS-EV3 Tap

Order Code: ZT1160599X

£25.99 Inc VAT (20%)


Description

Spiral Flute - UNF.
HSS-EV3. Oxidised finish. 1066QS for blind holes.

Type 1066.
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.

See full description
Specifications for NO.6 UNF 1066-SFT Sp/Fl H SS-EV3 Tap
  • Class of Fit
    2B
  • Thread Size
    NO.6
  • Shank Diameter
    3.55mm
  • Series
    1066-SFT
  • Tap Type
    Spiral Flute
  • Finish/Coating
    Steam Tempered
  • Helix Angle
    40
  • Number of Flutes
    3
  • Square Width
    2.8mm
  • MFR Part No.
    22204624
  • Coolant Delivery
    External
  • Overall Length
    50mm
  • Ring Colour
    No Coloured Ring
  • Dimensions Standard
    ISO 529
  • Thread Direction
    Right Hand
  • Pitch
    40
  • Lead
    Plug
  • Material
    High Speed Steel
  • Thread Length
    13mm
  • Thread Standard
    UNF
  • Teeth per Inch
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome