P20310 M4 Prototex X-pert Sp/Pt HSS-E Tap

Order Code: ZT1317588X

£39.99 Inc VAT (20%)


Description

P20310/ P20360
Uncoated

M DIN13
6H
3xD

Manufactured from HSS-E steel to DIN 371/6.

For through holes.

Taper lead to DIN B = 3.5 - 5 thread.
Tapping tolerance to 6H.
Materials from 200 to 1000 N/mm² or 32 HRC
For long-chipping materials.


Suitable for the following Material Groups: P . N . O
DIN371/6

See full description
Specifications for P20310 M4 Prototex X-pert Sp/Pt HSS-E Tap
  • Thread Standard
    Metric
  • Tap Type
    Spiral Point
  • Thread Size
    M4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome