Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
Spiral Flute Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851324F
By Osg
Order Code:
ZT3809175S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/spiral-flute-metric-coarse-high-performance-machine-tap-hss-ev-osg1851324f/p/ZT3809175S
Add to quotation
View all Machine Taps
Description
Conform to: ISO 3/6G
Specifications
Specifications for Spiral Flute Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851324F
Pitch
2mm
Thread Size
M16
MFR Part No.
65420299
Material
HSS-EV3
Tap Type
Spiral Flute
Thread Standard
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome