Spiral Flute Metric Coarse High Performance Machine Tap Hss-Ev - OSG1852010F

Order Code: ZT3924839S

£21.99 Inc VAT (20%)


Description

OSG SFT Series spiral flute high performance machine taps are for tapping blind holes.

Suitable for long chipping materials.
Bright surface treatment. 2.5 pitch chamfer lead.
DIN 371 Reinforced shank: sizes up to M10.
DIN 376 Reduced shank: sizes M12 and above.

See full description
Specifications for Spiral Flute Metric Coarse High Performance Machine Tap Hss-Ev - OSG1852010F
  • Tap Type
    Spiral Flute
  • Pitch
    0.7mm
  • Thread Standard
    Metric
  • Material
    HSS-EV3
  • Thread Size
    M4
  • MFR Part No.
    61314460

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome