Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851700E
By Osg
Order Code:
ZT3809052S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/spiral-point-metric-coarse-high-performance-machine-tap-hss-ev-osg1851700e/p/ZT3809052S
Add to quotation
View all Machine Taps
Description
Conform to: ISO3/6G
Specifications
Specifications for Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851700E
Material
HSS-EV3
Thread Standard
Metric
Series
VA-POT
MFR Part No.
63812599
Thread Size
M2
Tap Type
Spiral Point
Pitch
0.4mm