Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851716E
By Osg
Order Code:
ZT3809083S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/spiral-point-metric-coarse-high-performance-machine-tap-hss-ev-osg1851716e/p/ZT3809083S
Add to quotation
View all Machine Taps
Description
Conform to: ISO3/6G
Specifications
Specifications for Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851716E
Material
HSS-EV3
Thread Size
M8
Series
VA-POT
Pitch
1.25mm
MFR Part No.
63816199
Tap Type
Spiral Point
Thread Standard
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome