Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851718E
By Osg
Order Code:
ZT3809069S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/spiral-point-metric-coarse-high-performance-machine-tap-hss-ev-osg1851718e/p/ZT3809069S
Add to quotation
View all Machine Taps
Description
Conform to: ISO3/6G
Specifications
Specifications for Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851718E
Thread Size
M10
Series
VA-POT
Tap Type
Spiral Point
Material
HSS-EV3
Thread Standard
Metric
Pitch
1.5mm
MFR Part No.
63816999
Dimensions Standard
DIN 371