Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851820E
By Osg
Order Code:
ZT3809065S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/spiral-point-metric-coarse-high-performance-machine-tap-hss-ev-osg1851820e/p/ZT3809065S
Add to quotation
View all Machine Taps
Description
Conform to: ISO3/6G
Specifications
Specifications for Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851820E
Thread Standard
Metric
Tap Type
Spiral Point
MFR Part No.
63917999
Series
VA-POT
Pitch
1.75mm
Material
HSS-EV3
Thread Size
M12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome