Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851822E
By Osg
Order Code:
ZT3809053S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/spiral-point-metric-coarse-high-performance-machine-tap-hss-ev-osg1851822e/p/ZT3809053S
Add to quotation
View all Machine Taps
Description
Conform to: ISO3/6G
Specifications
Specifications for Spiral Point Metric Coarse High Performance Machine Tap Hss-Ev - OSG1851822E
Thread Size
M14
Material
HSS-EV3
Series
VA-POT
Pitch
2mm
Tap Type
Spiral Point
MFR Part No.
63919199
Thread Standard
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome