0
1

80MM 90D Tri Sq Face Mill (TPKN 1603) + 5 FOC Insert

Order Code: ZT1149314X

£143.99 Inc VAT (20%)


Description

Uses top clamping triangular inserts to produce a 90° shoulder at the edge of a milled face. When taking a number of cuts across a face the shoulder produced is without steps. 80mm diameter.
Insert size:
TPKN 1603

Specifications for 80MM 90D Tri Sq Face Mill (TPKN 1603) + 5 FOC Insert
  • Arbor Hole Diameter
    32mm
  • Number of Inserts
    5
  • Insert Style
    TPKN
  • Maximum Cutting Diameter
    80mm
  • Insert Size
    1603

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome