AJT200 Industrial Universal R8 V/Speed Turret Mill

Order Code: ZT1028471X

£15,999.99 Inc VAT (20%)


Description

AJT-200
Turret Milling Machine with fully universal turret head
On swivel turret ram, one shot lubrication, Variable speed head. These machines are ergonomically designed, combining the latest design techniques with the highest standard of quality engineering, reliability in service, accuracy and rigidity of machine. Includes infinitely variable speeds enabling the operator to machine wider variety of more sophisticated materials.

Main Features:.
Chrome dovetail slideways
Servo power feed to x-axis.
One shot lubrication.
Spindle guard.
Swarf tray.
Coolant system.
Toolbox and manual.
3hp main motor.
CE mark.
Standard equipment
Electronically controlled Servo Drive to the table to provide
Longitudinal feed and rapid traverse
Halogen worklight
Chrome slides
Hand scraped table top
Coolant Pump and fittings
Safety Guard
One Shot Lubrication
Toolkit


Working Surface:1,270 x 230mm.
Tee - Slots, Number & Size: 3 x 16mm.
Tee - Slot Centres: 63mm.
Long Travel: 880mm Manual / 760mm Feed.
Cross Travel: 320mm Manual / 305mm Feed (opt).
Vertical Travel: 400mm.
Distance Spindle Nose to Table: 57 - 463mm.

Distance Spindle Centre to Column: 213 - 533mm.
Overarm Travel: 320mm.
Spindle Quill Feeds: 0.04 / 0.08 / 0.15mm/rev.
Spindle Quill Travel:127mm.
Spindle Taper: R8.
Spindle Speed Range: 50 - 3,750 Variable.
Motor Power: 3 Hp (2.2 kW).
Swivel Angle left to right: +/- 90 ˚ .
Swivel Angle front to back: +/- 45 ˚ .
Ram Swivel: 360 ˚ .
Machine Dimensions (LxWxH): 1,450 x 1,400 x 2,100mm.
Weight: 1,150 Kg.

See full description
Specifications for AJT200 Industrial Universal R8 V/Speed Turret Mill
  • Minimum Spindle Speed
    50rpm
  • Number of T-Slots
    3
  • X-axis Travel
    760 (Feed)mm
    880 (Manual)mm
  • Number of Spindle Speeds
    Variable
  • Spindle Travel Length
    127mm
  • Horsepower
    3HP
  • Phase
    Three Phase
  • Voltage
    415V
  • Minimum Spindle to Table
    57mm
  • Maximum Spindle to Table
    463mm
  • Spindle Taper
    R8
  • Y-axis Travel
    305 (Feed)mm
    320 (Manual)mm
  • Overall Length
    1450mm
  • Spindle Speed Control
    Variable Speed Pulley
  • Z-axis Travel
    400mm
  • Maximum Spindle to Column
    533mm
  • Maximum Spindle Speed
    3750rpm
  • Standards Met
    CE Certified
  • Minimum Spindle to Column
    213mm
  • Overall Height
    2100mm
  • Overall Width
    1400mm
  • Spindle Power Feed Rate
    0.04mm/rev
    0.08mm/rev
    0.15mm/rev
  • T-Slot Size
    16mm
  • Type
    Turret Milling Machine
  • MFR Part No.
    AJT200
  • Dimensions
    1450 x 1400 x 2100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome