0
1
2
3

Mini Milling/Drilling Machine

Order Code: ZT1028467X

£699.99 Inc VAT (20%)


Description

A must for model makers. Bench mounted, this Milling/Drilling machine has a spindle rotation of of up to 45°, making it a very capable tool. An assortment of useful accessories are available. This versatile tool has been manufactured to meet European Machinery Directive 98/37/EC and is both CE and RoHS compliant.

Specifications:
Swing over bed: 180mm.
Drilling capacity: 13mm.
End milling capacity: 16mm.
Face milling capacity: 30mm.
Headstock travel (Z): 180mm.
Cross axis: 100mm.
Longitudinal axis: 220mm.
Spindle rotary angle: +/-45°.
Output power: 350W.
Spindle speed: Low range 0-1100rpm +/-10%. High range: 0-2500rpm +/-10%.
Spindle taper: MT3 or R8.
T-slot: 12mm.
Net/gross weight: 50/68kg.
Packing size: 540 x 500 x 760mm.

FOR DIY USE
Not warranted for industrial use.

See full description
Specifications for Mini Milling/Drilling Machine
  • Maximum Cutter Head Capacity
    30mm
  • Overall Width
    510cm
  • Maximum Spindle to Table
    280mm
  • Y-axis Travel
    228mm
  • Maximum End Mill Capacity
    16mm
  • Minimum Spindle to Table
    167mm
  • Maximum Face Mill Capacity
    30mm
  • Standards Met
    European Machinery Directive 98/37/EC
    CE compliant
    RoSH compliant.
  • Hertz
    50/60Hz
  • Wattage
    350W
  • Maximum Spindle Speed
    2500rpm
  • Maximum General Drilling Capacity
    13mm
  • Number of T-Slots
    4
  • T-Slot Size
    12mm
  • Weight
    68kg
  • Overall Height
    760cm
  • Spindle Taper
    3
  • X-axis Travel
    100mm
  • Voltage
    220-240V
  • Z-axis Travel
    215mm
  • Minimum Spindle Speed
    0rpm
  • Dimensions
    520 x 510 x 760
  • Maximum Drilling Capacity in Steel
    13mm
  • Table Width
    92mm
  • Swing Distance
    180mm
  • Type
    Mini Mill/Drill Machine
  • Table Length
    390mm
  • Table Dimensions
    390 x 92
  • Spindle Speed Range
    0 to 2500
  • MFR Part No.
    MMD250
  • Overall Length
    520cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome