44.22X24 22x24mm Open End Wrench

Order Code: ZT3297724S

£15.99 Inc VAT (20%)


Description

44
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts.
Heads hinged at 15°.
Metric sizes: 3.2 to 42 mm.
Presentation: satin chrome finish.

NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome