Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Open End Wrenches
7/16" x 1/2" WHIT C/V OPEN ENDSPANNER
By King Dick
Order Code:
ZT3294006S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/open-end-wrenches/7-16-inch-x-half-inch-whit-c-v-open-endspanner/p/ZT3294006S
Add to quotation
View all Open End Wrenches
Description
Whitworth
Made from chrome vanadium steel with 15° offset. Different size at each end.
Specifications
Specifications for 7/16" x 1/2" WHIT C/V OPEN ENDSPANNER
Insulated
No
Single or Double End
Single End
Material
Chrome Vanadium Steel
Spanner Size
7/16in x 1/2inmm
Type
Open Ended Spanner
Metric or Imperial
Whitworth
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome